missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Stainless Steel Spatula, Flat End, Bent End

Catalog No. S15945
Change view
Click to view available options
Length (English):
4 in.
6 in.
8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S15945 4 in.
S15944 8 in.
S15898 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S15945 Supplier United Scientific™ Supplier No. SSFB04

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical option for everyday lab use.

  • Pack of 10 stainless steel laboratory spatulas, each with one flat end and one bent end.
  • Available in 4 inch, 6 inch, and 8 inch lengths

Specifications

Quantity 10/Pk.
Shape Straight End, Bent End
Autoclavable Autoclavable
Length (English) 4 in.
Blade Material Stainless Steel
Handle Material Stainless Steel
Material Stainless Steel
Handle Type No Handle
Length (Metric) 10.16 cm