missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Slim-T™ Flat Head Mop Wringers

Catalog No. 19035365
Change view
Click to view available options
Product Type:
Dual Side Mop Wringer
Mop Wringer
Width (Metric):
40.6 cm
45.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (Metric)
19035365 Dual Side Mop Wringer 40.6 cm
19121802 Mop Wringer 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035365 Supplier Micronova™ Supplier No. W92

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

These stainless steel, flat head mop wringers are ergonomically crafted from a single piece of stainless steel that easily attaches to the rim of B-7 series buckets. The wringers feature a simple design that leaves mops damp enough to effectively disinfect surfaces, while wringing out excess liquid.

Micronova SlimLine and T-Mop Wringers, Autoclavable: Yes, SlimT Wringer

The Micronova Stainless Steel Slim-T™ Flat Head Mop Wringers work well with the Micronova SlimLine™, SnapMops™, FlatMops™, PadMops™ and PocketMops™ as well as the Slim-T™ and T-Mop series mops. However, the W-9 is preferred with Slim-T and T-Mops, while the W-92, with dual-sided wringing plates, is excellent for PadMops™ and SnapMops™.

  • Lightweight and ergonomic flathead mop wringers
  • Crafted from a single piece of stainless steel with no moving parts
  • Electropolished stainless steel for durability and long life
  • Large lip on W-92 for dual side wringing
  • Designed for the SlimLine™ and T-Mop series as well as other flat head mops

Specifications

Product Type Dual Side Mop Wringer
Material Stainless Steel (304), Electropolished
Autoclavable Autoclavable
Care Instructions Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage
For Use With (Application) Cleaning Walls, Floors and Ceilings
For Use With (Equipment) Slimline™ and T-Mop™ series as well as other flat pad mops, C-7 SlimT™ double Bucket cart or B-7 series Bucket
Quantity 1 Ea.
Sterility Non-sterile
Width (English) 16 in.
Width (Metric) 40.6 cm