missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Stainless Steel Sieve for Polypropylene Buckets

Specifications
Specifications
| Product Type | Curved Mop Wringer |
| Capacity (Metric) | For 15 L Buckets |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Capacity (English) | For 3.9 gal. Buckets |
| Disposable | Reusable |
| For Use With (Equipment) | Compact Bucket System |
| Includes | Curved Mop Wringer |
| Quantity | 1 Ea. |
| Shape | Curved |
| Show More |