missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Scullery Sinks with Drainboards

Catalog No. 15050329
Change view
Click to view available options
Width (English):
74 in.
100 in.
126 in.
No. of Compartments:
1
2
3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Compartments
15050329 100 in. 2
15050327 74 in. 1
15050331 126 in. 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15050329

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless Steel Scullery Sinks with Drainboards are constructed of 14 gauge, Type 300, 18-8 stainless steel.

  • Stainless Steel Scullery Sinks are constructed of 14 gauge, Type 300, 18-8 stainless steel.
  • Sink bowls are coved with a full 5/8 in. radius.
  • The sinks have a 14 in. depth and include a 3.5 in. opening with a basket type drain and crumb strainer.
  • Sinks with integrally welded drainboards have a 1 in. upturn at the edges and are 'V' creased for positive drainage from the outer edges.
  • Sinks assemblies include a 9.5 in. high backsplash with a 1 in. upturn and tile edge.
  • The sink base is constructed of stainless steel tubing with adjustable cross bracing, on all sides, and stainless steel gussets.
  • Legs include adjustable stainless steel bullet feet.
  • 1 1/8 in. faucet holes are punched on 8 in. centers.
  • Sink faucet is purchased separately.

Specifications

Material Stainless Steel (304)
No. of Compartments 2
Width (English) 100 in.
Width (Metric) 254 cm
Depth (English) 31 in.
Depth (Metric) 78.7 cm