missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Ruler

Catalog No. S88347
Change view
Click to view available options
Length (Metric):
0 to 100 cm
0 to 30 cm
0 to 60 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S88347 0 to 30 cm
S88348 0 to 60 cm
S88349 0 to 100 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S88347 Supplier Eisco™ Supplier No. PH0072A

This Stainless Steel Ruler is stamped with mm and cm increments.

  • Durable, dual-sided stainless steel ruler.
  • Features a conversion table for converting inches to milimeters.
  • 1 mm thick.
  • Hole on one end facilitates easy storage on a hook when not in use.

Warranty

1 year limited manufacturer warranty.

Specifications

Product Type Ruler
Grade K to Undergraduate
For Use With (Application) Measuring
Length (English) 0 to 11.8 in.
Length (Metric) 0 to 30 cm
Scale Type Metric
Weight (English) 0.06 oz.
Weight (Metric) 1.7 g
Material Stainless Steel
Quantity 1 Ea.