missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Steel Retort Ring, Closed

Catalog No. S24270
Change view
Click to view available options
Diameter (Metric) Inner:
5 cm
7 cm
10 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
S24270 5 cm
S24271 7 cm
S24272 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24270 Supplier Eisco™ Supplier No. CH0668A
Only null left

Used to support glass flasks, beakers, and other labware, available in a variety of sizes

  • Closed retort ring with plain stem
  • Made from plated mild steel rod
  • 8 mm (0.25 in.) stem (rod) diameter
  • 14 cm stem (rod) legnth

Specifications

Material Plated Mild Steel (Rods)
Height (Metric) 2.54 cm
Height (English) 1 in.
Length (English) 8.1 in.
Length (Metric) 20.5 cm
Length (Metric) Rod 14 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Diameter (English) Inner 2 in.
Diameter (English) Rod 0.25 in.
Diameter (Metric) Inner 5 cm
Diameter (Metric) Rod 0.25 cm
Product Type Closed Retort Ring
Shape Circular
Autoclavable Autoclavable
Color Gold
Description Closed Ring
Quantity 1
Weight (English) 0.7 lb.
Weight (Metric) 317.5 g
Show More Show Less