missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Stainless Steel Plate Stand

Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.

$985.62 - $985.62

Specifications

Material Stainless Steel
Diameter (Metric) Rod 16 mm
Product Type Plate Stand
Shape Rectangular
Color Gray
View More Specs

Products 1
Catalog Number Mfr. No. Height (Metric) Price Quantity  
Catalog Number Mfr. No. Height (Metric) Price Quantity  
01183221
View Documents
IKA™
3160000
560 mm
Each for $985.62
Only null left
 
Description

Description

Use this plate stand with IKA digital magnetic stirrers. IKA Plate Stands features sturdy stainless steel construction and a slip resistant foil.

  • Diameter of support rod: 16mm
  • Max. load: 5kg
  • Dimensions (D x W): 316 x 200mm
Specifications

Specifications

Stainless Steel
Plate Stand
Gray
5 kg
16 mm
Rectangular
1 Ea.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'