missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stainless Steel Pharma Scoops
Description
- Reusable, high-quality scoops can be used for powder and granule handling in pharmaceutical and food handling settings
- Pharmaceutical grade 316 Stainless Steel
- Easy to clean seamless design to help prevent cross-contamination
- High salt and acid resistance, ideal for food sampling
- GMP compliant
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 44 oz. |
| Capacity (Metric) | 1250 mL |
| Product Type | Scoop |
| Material | Stainless Steel |