missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Stainless Steel Micro Spoon and Spatula, 6 in.
Description
- Durable Construction: Made from high-quality polished stainless steel, ensuring longevity and easy cleaning.
- Versatile Design: Features a dual-function tool with a micro spoon on one end and a spatula on the other, perfect for various applications.
- Efficient Handling: Measures 6 inches in total length, excellent for scooping, transferring, and mixing powders and pastes.
- Multi-Purpose Use: Designed for professional laboratory use, but also ideal for science classrooms, household use, restaurants, and kitchens.
This high-quality laboratory tool features a polished, stainless steel construction for durability and ease of cleaning. Measuring 6 inches in total length, this dual-function tool combines a micro spoon on one end and a spatula on the other, making it versatile for various applications. While designed for professional laboratory use, its robust and practical design makes it equally suitable for science classrooms and household use. Ideal for restaurants and kitchens, this micro spoon/spatula is excellent for scooping, transferring, and mixing powders and pastes.
Specifications
Specifications
| Shape | Spoon End, Spatula End |
| Autoclavable | Autoclavable |
| Product Type | Micro Spoon and Spatula |
| Length (English) | 6 in. |
| Material | Stainless Steel |
| Length (Metric) | 15.24 cm |