missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Micro Spatulas, Double-ended, tapered and rounded ends

Catalog No. S50822
Change view
Click to view available options
Length (Metric):
20.32 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S50822 20.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S50822 Supplier Fisherbrand™ Supplier No. 285822

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Transfer small quantities from semimicro centrifuge and test tubes.

Handy tools to scrape solidified material from crucibles and jars.
Stock up on these stainless steel micro-spatulas.
  • Thin, flexible, rounded and tapered ends.
  • Convenient, multi-purpose design
  • High Quality Stainless Steel
  • Durable, and reliable for educational and research experiments
  • Tapered End: Designed to be used for labware with conical-bottom tubes – 0.14 in. (3.5mm)
  • Rounded End: Designed to be used for regular/test tubes – 0.25in (6.6mm)

Certifications

ASTM, ISO 9001, cGMP

Specifications

Product Type Micro Spatula
For Use With (Equipment) Crucibles and jars
For Use With (Application) Designed to scrape solidified material from crucibles and jars
Length (English) 8 in.
Includes Double ended with one tapered end and one rounded end
Material Stainless Steel
Length (Metric) 20.32 cm