missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stainless Steel Micro Spatulas

Catalog No. 14100178
Change view
Click to view available options
Width (Metric):
2.7 mm
4 mm
Includes:
Non-tapered Design
Tapered Design
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Includes
14100178 4 mm Tapered Design
14100176 2.7 mm Tapered Design
14100177 4 mm Non-tapered Design
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14100178 Supplier Bel-Art™ Supplier No. H367040000
Get Up to $500 in Products with Purchase
View all promotions

Micro spatulas made of a stainless steel rod with flat ends coated in brown Teflon™ FEP.

  • Complies with FDA regulations governing direct food contact applications
  • Available with straight or tapered blade

Specifications

Quantity 2/Pk.
Autoclavable Autoclavable
Description Tapered to 0.8 mm
Product Type Spatula
Finish Teflon™ FEP
Length (English) 7.5 in.
Width (English) 0.157 in.
Width (Metric) 4 mm
Includes Tapered Design
Material Stainless Steel
Length (Metric) 19 cm
Show More Show Less