missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stainless Steel Micro Spatulas
Description
- Complies with FDA regulations governing direct food contact applications
- Available with straight or tapered blade
Specifications
Specifications
| Quantity | 2/Pk. |
| Description | Not Tapered |
| Product Type | Spatula |
| Finish | Teflon™ FEP |
| Length (English) | 7.5 in. |
| Width (English) | 0.157 in. |
| Width (Metric) | 4 mm |
| Includes | Non-tapered Design |
| Material | Stainless Steel |
| Length (Metric) | 19 cm |
| Show More |