missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Laboratory Tripods

Catalog No. S41705
Change view
Click to view available options
Height (Metric):
14 cm
21 cm
22 cm
30.5 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S41705 14 cm
S41709 21 cm
S41706 22 cm
S41707 30.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S41705 Supplier Eisco™ Supplier No. CH0647A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel laboratory tripods can be used in a variety of laboratory set ups

  • Made of plated mild steel
  • 6.5cm diameter
  • Autoclavable and chemical resistant
  • Various heights available

Warranty

1 year limited manufacturer warranty

Specifications

Material Stainless Steel
Height (Metric) 14 cm
Length (Metric) 19 cm
Width (Metric) 15 cm
Includes Stand
Color Silver
For Use With (Application) Lab stand
Quantity 1
Weight (Metric) 0.39