missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Laboratory Spoon Spatula

Catalog No. p-9150005
Change view
Click to view available options
Length (English):
4.75 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S27084 4.75 in.
S41149 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S27084 Supplier Eisco™ Supplier No. CH0632A
Only null left

Designed for use in professional laboratories, but is also perfect for home, classroom, kitchen & garage use.

  • Dual Ended: 1 Flat End and 1 Spoon End
  • Designed for use in professional laboratories
  • Also suitable for use in Science Classrooms and Households
  • Chemical Resistant
  • Autoclavable

Specifications

Quantity 1
Shape Flat Squared End, Spoon End
Autoclavable Autoclavable
Color Silver
Product Type Flat End/Spoon Ended Spatula
For Use With (Application) Measuring
Length (English) 4.75 in.
Width (English) 0.6 in. (Flat End), 0.75 in. (Scoop End)
Material Stainless Steel
Length (Metric) 12 cm