missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Stainless Steel Laboratory Scoop

Catalog No. S13083
Change view
Click to view available options
Capacity (English):
5 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
S13083 5 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13083 Supplier United Scientific™ Supplier No. SCPSM05
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless Steel Laboratory Scoop designed for transferring powdered or granular materials.

  • For general laboratory use.
  • Available in two sizes: 5 and 52 oz.

Specifications

Quantity 1 Ea.
Shape Scoop
Autoclavable Autoclavable
Capacity (English) 5 oz.
Capacity (Metric) 141.7 g
Product Type Laboratory Scoop
Material Stainless Steel
Length (Metric) 248 mm