missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Lab Wall Shelves with Upturned Bookends

Catalog No. p-7224600
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15050094 36 in.
15050095 48 in.
15050096 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15050094
Only null left

Stainless Steel Lab Wall Shelves with Upturned Bookends have an all type 304 stainless steel construction and include 16 gauge 1 in. wide uprights with laser cut notches for shelf attachment/mounting.

  • Stainless Steel Lab Wall Shelves with Upturned Bookends have an all type 304 stainless steel construction
  • Include 16 gauge 1 in. wide uprights with laser cut notches for shelf attachment/mounting.
  • The shelves are 16 gauge with 1 1/4 in. rear upturn, 4 1/2 in. upturned bookends.
  • A wire retaining rod is provided at the front of each shelf.
  • Shelves are adjustable on 1 1/2 in. increments on center.
  • Each part number includes (2) uprights and (3) shelves.

Specifications

Product Type Wall Shelf
Color Silver
Material Stainless Steel
Adjustable Yes
Autoclavable Not Autoclavable
Depth (English) 12 in.
Depth (Metric) 30.5 cm
For Use With (Application) Storage Shelving
Height (English) 36.5 in.
Height (Metric) 92.7 cm
Includes Shelving Assembly
No. of Shelves 3
Width (English) 36 in.
With Casters No
Width (Metric) 91.4 cm
Show More Show Less