missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Lab Spatula with PTFE Coating
Description
Fisherbrand™ PTFE-Coated Spatulas are available in a variety of styles to accommodate an array of laboratory tasks. Stainless steel spatula features a full-surface PTFE coating.
- Stainless steel construction
- PTFE coating
- Nonsticking and non-corrosive
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Certifications
ISO 9001-02, GMP, cGMP
Specifications
Specifications
| Quantity | 1 |
| Autoclavable | Autoclavable |
| Coating | PTFE |
| Product Type | Spoon Spatula |
| For Use With (Application) | Laboratory tasks |
| Length (English) | 7 in. |
| Length (Metric) Blade | 5.1 cm |
| Width (Metric) | 1.3 cm |
| Material | Stainless Steel/PTFE Coated |
| Length (Metric) | 17.8 cm |