missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Lab Spatula with PTFE Coating

Catalog No. 13820057
Change view
Click to view available options
Length (English):
6.25 in.
7 in.
Product Type:
Spoon Spatula
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Product Type
13820057 7 in. Spoon Spatula
13820058 6.25 in. Spoon Spatula
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13820057 Supplier Fisherbrand™ Supplier No. 10401158

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

It can be used to transfer corrosive or sticky materials without scratching or damaging container surfaces.

Fisherbrand™ PTFE-Coated Spatulas are available in a variety of styles to accommodate an array of laboratory tasks. Stainless steel spatula features a full-surface PTFE coating.

  • Stainless steel construction
  • PTFE coating
  • Nonsticking and non-corrosive
  • Passivated
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Quantity 1
Autoclavable Autoclavable
Coating PTFE
Product Type Spoon Spatula
For Use With (Application) Laboratory tasks
Length (English) 7 in.
Length (Metric) Blade 5.1 cm
Width (Metric) 1.3 cm
Material Stainless Steel/PTFE Coated
Length (Metric) 17.8 cm