missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Premium Stainless Steel Lab Jacks

Catalog No. S27892
Change view
Click to view available options
Dimensions (L x W):
10 x 10 in. (Plate)
12 x 12 in. (Plate)
16 x 16 in. (Plate)
8 x 8 in. (Plate)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S27892 16 x 16 in. (Plate)
S24920 8 x 8 in. (Plate)
S27890 10 x 10 in. (Plate)
S27891 12 x 12 in. (Plate)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S27892 Supplier Eisco™ Supplier No. SSJCT60

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Scissor style, premium stainless steel lab jacks used for regulating the height position of an object as a support apparatus.

  • Easy, fluid platform movement (with and without load) for precise height adjustments
  • Single piece base enhances torsional rigidity for stabilization under load
  • Made of high quality 304 stainless steel that is resistant to rust and corrosion
  • Resistant to many chemicals and elements
  • Can be autoclaved and chemically cleaned
  • Features slip-proof rubber compression feet to avoid surface scratching
  • Designed for use in biology, chemistry, physics, environmental, and biotechnology labs

Specifications

Material Stainless Steel
Height (Metric) 66.04 cm
Height (English) 20 in. (Max)
Dimensions (L x W) 16 x 16 in. (Plate)
Length (English) 19.3 in.
Length (Metric) 49 cm
Width (English) 15.75 in.
Width (Metric) 40 cm
Capacity (English) 15.4 lb.
Includes Slip Proof Rubber Feet
Product Type Scissor Jack
Autoclavable Autoclavable
For Use With (Application) Regulating the Height Position of an Object as a Support Apparatus
For Use With (Equipment) General Laboratory Equipment
Quantity 1 Ea.
Weight (English) 33 lb.
Weight (Metric) 14.97 kg
Show More Show Less