missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Hooked Weights Set

Stainless Steel Hooked Weights Set feature top and bottom retractable hooks (except the 10 g weight) to allow pieces to be hooked in tandem or sit flat on a surface.

Supplier:  Eisco™ PH0037DSSECO

Catalog No. S88341


Only null left

Description

Description

  • Weights range from 10-1000 grams: (1) 10g, (2) 20g, (1) 50g, (1) 100g, (2) 200g, (1) 500g, (1) 1000g
  • Includes a polished wooden storage block (8 x 3.75 x 3 in.)
  • Entire set weighs approx. 6.5 lbs

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

Hook Weight Set
2.9 kg
Calibration
1 Set
Stainless Steel, Wood
20.3 cm
9 weights, Wooden block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions