missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Gowning Benches

Catalog No. 15050342
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15050342 72 in.
15050339 36 in.
15050340 48 in.
15050341 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15050342 Supplier Fisherbrand™ Supplier No. FELGB1672H

Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.

  • Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.
  • The front and back edges are rolled and side edges are square turndowns.
  • A hat channel is provided on the underside of the 14 gauge seat for added strength.
  • The stainless steel H-frame is 1.625 in. in diameter and includes stainless steel floor mounting plates.

Specifications

With Casters No
Width (English) 72 in.
Frame Material Stainless Steel
Height (English) 17 in.
Height (Metric) 43.2 cm
Warranty 2 Years
Width (Metric) 182.9 cm
Finish #4 Finish
Color Silver
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8
Adjustable No
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Material Stainless Steel
Show More Show Less