missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Gowning Benches
Description
- Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.
- The front and back edges are rolled and side edges are square turndowns.
- A hat channel is provided on the underside of the 14 gauge seat for added strength.
- The stainless steel H-frame is 1.625 in. in diameter and includes stainless steel floor mounting plates.
Specifications
Specifications
| Width (English) | 60 in. |
| Warranty | 2 Years |
| Width (Metric) | 152.4 cm |
| With Casters | No |
| Height (Metric) | 43.2 cm |
| Color | Silver |
| Height (English) | 17 in. |
| Depth (Metric) | 40.6 cm |
| Finish | #4 Finish |
| Frame Material | Stainless Steel |
| Show More |