missing translation for 'onlineSavingsMsg'
Learn More

Medegen Stainless-Steel Funnels

Catalog No. p-132247
Change view
Click to view available options
Capacity (Metric):
70 mL
658 mL
Diameter (Metric)Top:
7.5cm
15.5cm
Height (Metric):
9 cm
15.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric)Top Height (Metric)
10368D 658 mL 15.5cm 15.5 cm
10368A 70 mL 7.5cm 9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10368D Supplier Medegen Supplier No. 84760
Only null left

Noncorrosive 304 stainless steel

Seamless, well-proportioned, special-purpose funnels with satin-finished surfaces.

  • Resist chemicals
  • Ribbed stems allow air to escape when filling

Specifications

Diameter (Metric)Top 15.5cm
Capacity (Metric) 658 mL
Material Stainless Steel
Height (Metric) 15.5 cm
Includes Ribbed stem