missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Stainless Steel Forceps, Economy Blunt

Catalog No. S01329
Change view
Click to view available options
Length (English):
4.5 in.
5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S01329 5 in.
S01328 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S01329 Supplier United Scientific™ Supplier No. FOBL05

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economy Blunt Stainless Steel Forceps ideal for general use in laboratories and classrooms.

  • Good quality stainless steel forceps for general use in the laboratory.
  • All feature serrated tips.
  • Non-sterile.
  • Autoclavable.

Specifications

Length (English) 5 in.
Length (Metric) 12.7 cm
Material Stainless Steel
Style Standard
Tip Style Blunt
Product Type Forceps