missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Stainless Steel Economy Scoops

Catalog No. 03411861
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03411861 2000 mL
03411859 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03411861 Supplier Bel-Art™ Supplier No. F367392000
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Reusable to help reduce waste

  • Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage
  • Reusable, high-quality scoops help reduce laboratory waste
  • Useful in applications with limited salt exposure
  • Stainless Steel grade 304
  • Autoclavable

Specifications

Capacity (English) 88 oz.
Capacity (Metric) 2000 mL
Product Type Scoop
Material Stainless Steel
Length (Metric) 37.5 cm
Autoclavable Autoclavable
Shape Scoop