missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Stainless Steel Economy Scoops
Description
- Low-cost, sturdy scoop ideal for general laboratory use with high sides to prevent spillage
- Reusable, high-quality scoops help reduce laboratory waste
- Useful in applications with limited salt exposure
- Stainless Steel grade 304
- Autoclavable
Specifications
Specifications
| Capacity (English) | 35.2 oz. |
| Capacity (Metric) | 1000 mL |
| Product Type | Scoop |
| Material | Stainless Steel |
| Length (Metric) | 30.5 cm |
| Autoclavable | Autoclavable |
| Shape | Scoop |