missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Drop In Sink

Catalog No. p-7114203
Change view
Click to view available options
Width (English):
17 in.
19.5 in.
Length (English):
22 in.
25 in.
Depth (English) Basin:
7.625 in.
10.125 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Length (English) Depth (English) Basin
06000459 17 in. 22 in. 7.625 in.
06000460 19.5 in. 25 in. 7.625 in.
06000461 19.5 in. 25 in. 10.125 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000459

Includes

Crumb Strainer

Fisherbrand™ Stainless Steel Drop In Sink is made of seamless die-drawn construction and dropped in to work surface cutout.

  • 18 gauge construction
  • 304 stainless steel
  • Interior surfaces polished to a nonporous finish
  • Fully coated underside insulated for sound and reduced condensation
  • Self-rimming top mount Grip-Rim lus with stainless steel mounting channels
  • Centered sink outlet

Specifications

Material Stainless Steel
Includes Crumb strainer and tail piece
Length (English) 22 in.
Length (Metric) 55.88 cm
Width (English) 17 in.
Width (Metric) 43.18 cm
Depth (English) Basin 7.625 in.
Depth (Metric) Basin 19.37 cm
Weight (Metric) 6.8 kg