missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Stainless Steel Downpress Wringer

Catalog No. 19142643
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19142643 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19142643 Supplier Micronova™ Supplier No. W62

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A Stainless Steel Downpress Wringer designed for use with string mops.

  • Designed for clean and controlled environments
  • Chemical Compatibility: Good Compatibility with standard disinfectants and cleaning solutions
  • Traceability: Lot numbers and part numbers printed on each pack and each case
  • Irradiation Standards: Not Irradiated
  • Certificates: Certificate of Conformance available upon request

Specifications

Autoclavable Autoclavable
Product Type Cleanroom Utility Cart
Capacity (English) 16 to 24 oz.
Capacity (Metric) 473 to 710 mL
For Use With (Equipment) B-3 Buckets and C-22SW Bucket Cart System
Handle Material Vinyl
Height (English) 25 in.
Height (Metric) 9.8 cm
Length (English) 9.25 in.
Length (Metric) 3.6 cm
Material Stainless Steel
No. of Shelves None
Width (English) 9 in.
Width (Metric) 3.5 cm
Show More Show Less