missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Dissection Tray

Catalog No. S27474
Change view
Click to view available options
Dimensions (L x W):
13 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S27474 13 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27474 Supplier Eisco™ Supplier No. BI0186C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features four raised ridges to keep specimen in place

  • Dissection tray made out of high quality stainless steel
  • Four raised ridges inside tray help prevent specimens from sliding
  • Tray depth measures 1.75 in.
  • Great for classrooms

Specifications

Product Type Dissection Tray
Autoclavable Autoclavable
Color Silver Tray, White Wax
Material Stainless Steel
Includes Inner Raised Ridges (4)
Dimensions (L x W) 13 x 9 in.
Dimensions (L x W x H) 13 x 9 x 2 in.
Length (English) 13 in.
Length (Metric) 33.02 cm
Width (Metric) 22.86 cm
Height (English) 2 in.
Height (Metric) 5 cm
Depth (English) Case 1.75 in.
Weight (English) 0.5 lb.
Weight (Metric) 226.79 g
Show More Show Less