missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Stainless Steel Dissecting Table
Description
- Work surface is tapered toward a centrally located drainage hole
- 3-inch drain hose (provided) can be connected to a fitting on the underside of the tray
- Sturdy legs (optional collapsible) can be set on any counter or autopsy table
Specifications
Specifications
| Product Type | Dissecting Table |
| Material | Stainless Steel |
| Description | Standard legs |
| For Use With (Equipment) | Dissecting Boards |
| Length (English) | 25 in. |
| Width (English) | 18 in. |