missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Stainless Steel Dissecting Scissors, Fine Point
Dissecting Scissors made from high quality, durable stainless steel and ideal for use with delicate work.
Supplier: Eisco™ BI0156
Description
- Dissecting scissors
- Made from high quality, durable stainless steel
- Features fine points for delicate work
- Closed Shanks
- For educational use only
- Not for medical use, this item should never be used on humans or other living specimen of any kind
Specifications
| Dissecting Scissors | |
| Fine, Straight | |
| No | |
| Stainless Steel | |
| 125 mm | |
| Stainless Steel | |
| Delicate Work |
| Stainless Steel | |
| Gray | |
| Fine Precision | |
| 5 in. | |
| 25.4 mm | |
| Medium | |
| Fine Point |