missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Stainless Steel Dissecting Scissors, Blunt End
Description
- Dissecting scissors
- Blunt end
- Closed shanks
- Made of stainless steel
- For educational use only
- Not for medical use, this item should never be used on humans or other living specimen of any kind
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Dissecting Scissors |
| Blade Style | Closed Shanks |
| Color Code | Gray |
| Color-coded | No |
| Grade | Standard |
| Handle Material | Stainless Steel |
| Length (English) | 4.92 in. |
| Length (Metric) | 125 mm |
| Length (Metric) Blade | 125 mm |
| Show More |