missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cleanroom Lab Table with Chemical Resistant Phenolic Resin Top

Catalog No. 25100502
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Width (English):
48 in.
60 in.
72 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Width (English)
25100502 30 in. 72 in.
25100497 24 in. 48 in.
25100498 24 in. 60 in.
25100499 24 in. 72 in.
25100500 30 in. 48 in.
25100501 30 in. 60 in.
25100503 36 in. 48 in.
25100504 36 in. 60 in.
25100505 36 in. 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 25100502 Supplier Fisherbrand™ Supplier No. KSY3072 + LP
Only null left

FisherBrand™ Class 1 Cleanroom Lab Table features an adjustable height range with 2-inch increments and a 3 minute assembly

  • Grade 304 solid stainless steel frame
  • No.4 brushed finish stainless with chemical resistant phenolic resin top
  • Easy to clean
  • Meets and exceeds SEFA

Specifications

Product Type Cleanroom Table
Certifications/Compliance ANSI / BIFMA, SEFA
Includes Bench Frame, legs and top
Height (Metric) 762 to 914 mm
Finish Stainless
Width (Metric) 1828 mm
Depth (Metric) 762 mm
Warranty 25 year unconditional manufacturer warranty
Width (English) 72 in.
Increments 2 in.
Adjustable (Height) 30 to 36 in. (2 in. increments)
Load Bearing Capacity (English) 5,000 lb
Depth (English) 30 in.
Height (English) 30 to 36 in.
Material Stainless Steel (304)
Show More Show Less