missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Stainless Steel Cleaner and Polish Spray
Description
- Powerful and non-corrosive cleaner for all stainless steel surfaces
- Super concentrated biodegradable formula cleans and polishes in one step
- Easily remove fresh or dried blood and tissue
- Ideal for autopsy tables, grossing stations and all stainless steel products including instruments, lighting, coolers, body trays and carriers
- Biodegradable
Specifications
Specifications
| Product Type | Cleaner/Polish |
| Color-coded | No |
| Form | Liquid |
| Scent | Unscented |
| Sterility | Sterile |
| Appearance | Orange |
| Color | Orange |
| Container Type | Spray Bottle |
| Content And Storage | Store in a well ventilated area below 70°F |
| Description | Polish Spray |