missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Canopy Hood
Description
- Canopy hoods need to be tied into the general exhaust for the lab.
- Canopy hoods have a flat back and are designed for perimeter locations.
- Stainless steel hoods are made of Type 304 stainless steel with #4 finish and include a duct collar.
- Canopy includes internal baffle and 48 in. threaded hanging rods.
Specifications
Specifications
| Material | Stainless Steel |
| Color | Stainless Steel |
| Depth (English) | 24 in. |
| Depth (Metric) | 61 cm |
| Height (English) | 18 in. |
| Height (Metric) | 45.7 cm |
| Includes | Internal Baffle and 48 in. Threaded Hanging Rods |
| Width (English) | 36 in. |
| Width (Metric) | 91.4 cm |