missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medegen Stainless-Steel Bucket
The Stainless-Steel Bucket is a multipurpose, tapered utility pail for corrosives and chemicals.
$373.16 - $596.31
Specifications
| Product Type | Bucket/Utility Pail |
|---|---|
| Graduations | No |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
| Certifications/Compliance | NSF |
Description
- Durable, corrosion-resistant stainless-steel construction
- Handle pickling solutions, tanning and dye liquors, essential oils, food acids, salt and soap solutions
- Easy to clean
Specifications
| Bucket/Utility Pail | |
| Stainless Steel | |
| NSF | |
| Stainless Steel | |
| 1 Ea. |
| No | |
| Autoclavable | |
| Reusable | |
| Bucket | |
| Non-sterile |