missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Stainless Steel Balance Weights
Description
- Stainless steel balance weight
- Weight inscribed on top
- Weight is cylindrical
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Product Type | Cylindrical Weight |
| Material | Stainless Steel |
| Weight (Metric) | 500 g |
| Length (Metric) | 10.2 cm |
| For Use With (Application) | Calibrating scales and balances |
| Quantity | 1 |