missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Stainless Steel Balance Weights

Catalog No. S40950
Change view
Click to view available options
Weight (Metric):
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1000 g
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S40950 1 g
S41557 2 g
S41558 5 g
S41559 10 g
S24433 20 g
S41561 50 g
S41562 100 g
S41563 200 g
S41584 500 g
S41556 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S40950 Supplier Eisco™ Supplier No. PHBWSSS1

Stainless steel balance weights for calibrating or other experiments/activities involving weight measurement

  • Stainless steel balance weight
  • Weight inscribed on top
  • Weight is cylindrical

Warranty

1 year limited manufacturer warranty

Specifications

Product Type Cylindrical Weight
Material Stainless Steel
Weight (Metric) 1 g
Length (Metric) 0.64 cm
For Use With (Application) Calibration, mass measurment, physics experiments
Includes 1 weight
Quantity 1 Weight