missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ BinLiner™ Stainless Steel BinStand™
Description
The scissor style stainless steel frame bag holders designed to hold 40 inch x 48 inch BinLiners™, for use in clean and controlled environments.
The Micronova BinLiner™ Stainless Steel BinStands™ are ideal for cleanroom material disposal, garment collection and raw material or product storage. The unique, rectangular stand features polyketone molds that connect the sides and function as stand feet that easily slide to prevent floor scratching and rusting. The scissor stand easily folds open and closed for storage when not in use.
- Two styles of stainless steel rod, open frame bin stands
- Ergonomic side removal of liners for simplified use
- Securely hold a range of bin liner bags
- For material disposal, garment collection and raw material or product storage
- The scissor stand easily folds open and closed for storage
- Rectangular stand has plastic connectors that prevent floor rusting and scratching
- Corner legs are removable if disassembly is required
- Available in a variety of sizes to hold bags from 5 to 55 gallon sizes
- BLSSH-1515 stand for use with 34 x 40-inch liners
- BLSSH-1624 stand for use with 40 x 48-inch and 40 x 60-inch liners
- BLSSH-40 stand best used with 40 gallon liners
- Resistant to common cleaning solutions and disinfectants
- Autoclavable
Specifications
Specifications
| Capacity (Metric) | 120 L |
| Description | Stainless Steel Frame Bag Holder |
| Capacity (English) | 30 gal. |
| Dimensions (L x W x H) | 38 x 38 x 71 cm (15 x 15 x 28 in.) |
| Height (Metric) | 71 cm |
| Length (Metric) | 38 cm |
| Quantity | 1 Ea. |
| Width (Metric) | 38 cm |
| Autoclavable | Autoclavable |
| For Use With (Application) | Stand for Disposal Bags Used in Controlled Environments |
| Show More |