missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz™ Slide Labels

Catalog No. 22500558
Change view
Click to view available options
Labels per Row:
1
4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Labels per Row
22500558 1
22500561 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22500558 Supplier Brady™ Supplier No. THT1644812.5SC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made from one of the most solvent-resistant materials in the lab industry

  • Made of B-481 material and coupled with R6400 series ribbon
  • White matte polyester
  • Remains resistant when exposed to xylene and other chemicals commonly used in the slide staining process
  • Bar codes remain readable and labels stay adhered to the slide
  • No print removal, no label buckling, and no discoloration
  • Brady IP™ enabled

Applications:

Slide Label Identification

Specifications

Certifications/Compliance RoHS 2002/95/EC, MCV 2005/618/EC
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification, Slide label ID
For Use With (Equipment) BBP™ 11, Brady 1244, Brady 1344 Printer
Labels per Row 1
Quantity 2500/Roll
Dimensions (L x W) 0.9 x 0.9 in.
Length (English) 0.9 in.
Width (English) 0.9 in.
Width (Metric) 2.28 cm
Height (English) 0.9 in.
Height (Metric) 2.28 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Show More Show Less