missing translation for 'onlineSavingsMsg'
Learn More

Brady™ StainerBondz Labels

Catalog No. 11878518
Change view
Click to view available options
Height (English):
0.3 in.
0.7 in.
0.9 in.
Height (Metric):
0.7 cm
1.7 cm
2.2 cm
Labels per Row:
1
4
Quantity:
2500/Pk.
3000/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric) Labels per Row Quantity
11878518 0.9 in. 2.2 cm 4 2500/Pk.
11877302 0.3 in. 0.7 cm 1 3000/Pk.
11877301 0.7 in. 1.7 cm 1 3000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11878518 Supplier Brady™ Supplier No. 112498

Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process

  • B-481 material
  • R6400 series ribbon
  • No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
  • Label adheres to the slide

Specifications

Certifications/Compliance RoHS 2005/618/EC MCV
Adhesive Type Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification, Slide label ID
Labels per Row 4
Quantity 2500/Pk.
Dimensions (L x W) 0.9 x 0.9 in.
Length (English) 0.9 in.
Width (English) 0.9 in.
Width (Metric) 22.86 mm
Height (English) 0.9 in.
Height (Metric) 2.2 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Show More Show Less