missing translation for 'onlineSavingsMsg'
Learn More

Staco Energy™ Deluxe 10A Variable Transformer

Catalog No. 09521119
Change view
Click to view available options
120V input with built-in voltmeter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
09521119 120V input with built-in voltmeter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09521119 Supplier Staco Energy™ Supplier No. 3PN1010BV
Only null left

Adds the convenience of a built-in voltmeter

Compact, portable, cord-and-plug unit operates from 120V 50/60Hz input, 0–140V output at 10A controlling up to 1400W of power.

  • Three-prong line cord and receptacle
  • Illuminated ON/OFF switch
  • Housed in a rugged, ventilated steel enclosure
  • Built-in analog voltmeter atop the enclosure for easy readout
  • Select output voltage from 0-117% line voltage
  • Increase output voltage with a clockwise rotation

Order Info

Dimensions (LxWxH): 6.96 x 4.62 x5.50 in. (17.68 x 11.74 x 13.97cm

Specifications

Product Type Variable Transformer
Housing Material Steel
Length (English) 6.96 in.
Length (Metric) 17.68 cm
Voltage 120, 0 to 140 V
Accuracy ±5%
Amperage 10 A
Electrical Requirements 120, 0 to 140 V, 50/60Hz
For Use With (Application) To add the convenience of a built in voltmeter
Height (English) 5.5 in.
Height (Metric) 13.9 cm
Hertz 50/60 Hz
Includes Three prong plug, voltmeter
Weight (English) 10.25 lb.
Weight (Metric) 4.64 kg
Width (Metric) 11.7 cm
Show More Show Less