missing translation for 'onlineSavingsMsg'
Learn More

K2 Scientific Stacked Undercounter ULT Freezer with Freezer

Catalog No. K203ULT04SF
Change view
Click to view available options
Amperage:
6, 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
K203ULT04SF 6, 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K203ULT04SF Supplier K2 Scientific Supplier No. K203ULTK204SDF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This stacked undercounter freezer with Freezer features an intelligent microprocessor controller with a digital display. This freezer offers adjustable temperature control and forced air circulation aids temperature stability and regulation.

  • Intelligent microprocessor controller with digital display and adjustable temperature control
  • Manual defrost on Freezers, Energy Star on 4.0 cu. ft. refrigerator only
  • Audible and visual high or low temperature alarms
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Efficient, exterior switch-activated interior LED lighting
  • White epoxy-coated wire shelves, adjustable by 1 in. increments
  • Cabinet constructed of white powder-coated steel with CFC-free, high density insulation
  • R600a refrigerant, an environmentally green option compliant EPA and SNAP non-ozone depleting mandates and 'PUF-VIP, high density insulation
  • Forced air circulation aids temperature stability and uniformity
  • Leveling legs or casters
  • Keyed door lock
  • Remote alarm contacts
  • 0.50 in. temperature probe and data logger access port
  • Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
  • Each cabinet undergoes three quality control checks prior to shipping
  • Warranty: Two-year full replacement for parts or compressor failure

Specifications

Type Undercounter ULT Freezer with Freezer
Capacity (English) Freezer 3.5, 4.0 cu. ft.
Capacity (Metric) Freezer 99, 113 L
Temperature Range (Freezer) -25°C to -86°C; -10°C to -25°C
Temperature (Setpoint) -80°C, -20°C
Temperature Stability 4°C to 6°C
Door Style Hinged, Open Left to Right
No. of Doors 2
Shelves 3 Adjustable (Refrigerator); 1 (Freezer)
Compressor Bottom-mounted
Defrost Manual
Monitoring Options Data Logger
Refrigerant Mix (Isobutane), R600A
Holds Biological Samples
Cabinet Material Epoxy-coated Steel
Exterior Finish White Epoxy-coated Steel
Insulation Polyurethane Foam with Vacuum Insulated Panels
Interior Powder-coated Galvanized Steel
Certifications/Compliance ENERGYSTAR (K204SDF Only), EPA SNAP, cULus, ISO 9001
Style Undercounter
Display Intelligent microprocessor digital display, password protected
Casters Leveling Legs
Color White
Condenser Type Foamed In
For Use With (Application) Research, samples
For Use With (Equipment) Freezer racks and boxes
Includes Solid Door Freezer
Lid Doors
Min. Clearance 10 in., 3 in.
Model K203ULT - K204SDF
Ports 0.50 in. access ports
Typical Lifetime 10 years
Warranty 2 years parts and labor or replace
Energy Usage 690 W, 138 W
Amperage 6, 2
Breaker 20 amp breaker, 15 amp breaker
Plug Type NEMA 5-15
Voltage 120 V
Phase 1 phase
Wattage 690 W, 230 W
Show More Show Less