missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ SS-174 PTFE-Faced Septa

Suitable to overcome the degradation of the septa, due to prolonged high temperatures which occurs in silicone rubber septa

Supplier:  MilliporeSigma™ Supelco™ 22647

 View more versions of this product

Catalog No. 111009958

Only null left

Description

Description

  • Septa degradation results in baseline drift and additional peaks
  • When the PTFE is faced towards the column packing this issue is eliminated
  • Designed for applications where greater inertness is required
  • The off-white silicone rubber body (123 mil) provides plenty of support for the yellow PTFE-face (2 mil)
  • After the PTFE is ruptured during injection, some bleeding may occur
  • It is recommend to use a needle guide to minimize the size of the punctured area
  • For use with 200°C to 300 °C inlet temperatures
Specifications

Chemical Identifiers

Silicone
300°C
SS-174 Septa
PTFE Face
123 mil

Specifications

10 mm
13/32 in.
300°C
SS-174 Septa
123 mil
PTFE Face
Silicone
100 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions