missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Squids™ Tie Hooks

$58.35 - $61.83

Specifications

Product Type Tie Hook
Load Bearing Capacity (English) 44 lb.
View More Specs

Products 2
Catalog Number Mfr. No. Size Length (English) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Size Length (English) Length (Metric) Price Quantity  
19-039-491
View Documents
Ergodyne™
ERG33402
Short 11.8 in. 30 cm N/A
Only null left
 
19-039-492
View Documents
Ergodyne™
33403
Medium 15.8 in. 40 cm N/A
Only null left
 
Description

Description

Specifications

Specifications

Tie Hook
44 lb.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'