missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Squids™ 3713 Elastic Loop Tool Tails™ Swivel

Catalog No. p-7163162
Change view
Click to view available options
Includes:
3/Pk.
60/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19820349 3/Pk.
19820376 60/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19820349 Supplier Ergodyne™ Supplier No. 19765
Only null left

Elastic loop Tool Tails™ provide retrofit attachment points to a variety of tools and equipment.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Stretch cord surrounded by tubular nylon webbing
  • Plated swiveling connection
  • Adjustable barrel lock for tool attachment
  • Use as an anchor for belt, harness, or structure
  • Used with Tool Trap™ creates retrofit tether point
  • Certified to a 2:1 safety factor

Specifications

Length (Metric) 38 cm
Load Bearing Capacity (English) 10 lb.
Length (English) 15 in.
Includes 3/Pk.
Load Bearing Capacity (Metric) 4.6 kg
Certifications/Compliance ANSI/ISEA 121-2018 standard
Webbing Material Nylon