missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Squids™ 3704 Wire Tool Attachment with Loop Tool Tail™

Catalog No. 19820333
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19820333 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19820333 Supplier Ergodyne™ Supplier No. 19707

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Squids™ 3704 Wire Tool Attachment with Loop Tool Tail™ features a loop end to securely connect tool lanyards to tools with small captive holes.

  • Stainless steel cable wire is corrosion resistant to withstand weathering
  • PU coating over cable wire for added protection and durability
  • Easily loops to create a one-step attachment point
  • Designed to safety tether small captive holes on tools

Specifications

Color Orange
Length (English) 6 in.
Certifications/Compliance ANSI/ISEA 121-2018 standard
Length (Metric) 15 cm
Load Bearing Capacity (Metric) 0.9 kg
Includes 6/Pk.
Load Bearing Capacity (English) 2 lb.