missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Squids™ 3703 Elastic Loop Tool Tails™

Catalog No. 19820350
Change view
Click to view available options
Includes:
3/Pk.
60/Pk.
Elongation:
Extended
Standard
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Elongation
19820350 3/Pk. Standard
19820351 3/Pk. Extended
19820377 60/Pk. Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19820350 Supplier Ergodyne™ Supplier No. 19767

Elastic loop Tool Tails™ provide retrofit attachment points to a variety of tools and equipment.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Stretch cord surrounded by tubular nylon webbing
  • Fully enclosed plated O-ring for secure attachment
  • Adjustable barrel lock for tool attachment
  • Use as an anchor for belt, harness, or structure
  • Used with Tool Trap™ creates retrofit tether point
  • Certified to a 2:1 safety factor

Specifications

Color Lime
Elongation Standard
Length (English) 15 in.
Load Bearing Capacity (English) 15 lb.
Certifications/Compliance ANSI/ISEA 121-2018 standard
Length (Metric) 38 cm
Load Bearing Capacity (Metric) 6.8 kg
Includes 3/Pk.