missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Squids™ 3700 Web Tool Tails™

Catalog No. 19820375
Change view
Click to view available options
Includes:
6/Pk.
60/Pk.
Color:
Black
Black, Orange
Orange
Elongation:
Long
Short
Short, Long, and 2X-Long
Medium
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Color Elongation
19820375 60/Pk. Black Long
19820325 6/Pk. Black, Orange Short, Long, and 2X-Long
19820329 6/Pk. Black Short
19820330 6/Pk. Orange Medium
19820331 6/Pk. Black Long
19820373 60/Pk. Black Short
19820374 60/Pk. Orange Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19820375 Supplier Ergodyne™ Supplier No. 19705BULK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Web Tool Tails™ provide retrofit attachment points to a variety of tools and equipment.

  • Approved to the ANSI/ISEA 121-2018 standard
  • Ultra strength nylon webbing
  • Fully enclosed plated D-ring for secure attachment
  • High tensile strength nylon thread
  • Web catch with double stitch for more durable stop
  • Maximum safe working capacity: 2 lb. (0.9 kg )

Specifications

Color Black
Load Bearing Capacity (English) 2 lb.
Load Bearing Capacity (Metric) 0.9 kg
Certifications/Compliance Approved to the ANSI/ISEA 121-2018 standard
Elongation Long
Webbing Material Nylon
Includes 60/Pk.