missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Squids 3405 Glove Clip Holder - Belt Clip
The strong gripping jaws of Squids Glove Holders provide a secure way to hold gloves, hats, keys, towels, and other large forms of PPE. To use, slide the belt clip over belt or waistbands, and squeeze the sides of the clip to open the teeth on grabber end to attach to gear.
$5.12 - $5.72
Specifications
| Material | Acetal Copolymer, Thermoplastic Polyurethane |
|---|---|
| Product Type | Glove Clip |
| For Use With (Application) | Hanging/Storing PPE |
| Model | Belt Clip |
| Series | 3405 |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
19-150-0004
|
Ergodyne™
19122 |
Black |
Each for $5.12
Pack of 6 Each for $28.50
|
|
|||||
|
19-150-0005
|
Ergodyne™
19127 |
Blue |
Each for $5.72
Pack of 6 Each for $32.76
|
|
|||||
|
19-150-0006
|
Ergodyne™
19128 |
Orange |
Each for $5.72
Pack of 6 Each for $32.76
|
|
|||||
Description
- Conveniently holds face masks, gloves, mittens, keys, PPE, towels and more so that they are always in reach
- To use, slide the belt clip over belt or waistbands, and squeeze the sides of the clip to open the teeth on grabber end to attach to gear
- Acetal-copolymer and thermoplastic polyuretane are non-conductive and temperature resistant
- Patented breakaway design safely separates to allow for individual clips to be used independently
- Prevents dropped and lost objects, as well as reducing possible injuries caused by bending over to retrieve fallen objects
- Average breaking strength is 26 lb. (11.8 kg)
Specifications
| Acetal Copolymer, Thermoplastic Polyurethane | |
| Hanging/Storing PPE | |
| 3405 | |
| 15.2 cm |
| Glove Clip | |
| Belt Clip | |
| 6 in. |